Zoro Homepage

Magnetic 120 Series Markerboards 48"x72"

  • Mfr # 120A-46M

  • Zoro # G705938186


product price: $314.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Dry Erase Surface Finish
Satin Anodized Aluminum
Height
48 in
Depth
0.5 in
Color
White
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A-46M
Zoro #
G705938186
UPC #
98839013780
Country of Origin
United States

Dimensions

Height
48 in
Depth
0.5 in
Width
72 in

Details

Dry Erase Surface Finish
Satin Anodized Aluminum
Color
White
Material
Porcelain Markerboard/Aluminum

Description

Top of the line choice for professionals. Aarco's 120 Series Markerboard features a heavy duty porcelain writing surface. All trim, tray and map rails are extruded finished in satin anodizing.


  • Clear Satin Anodized Aluminum Frame with a Full Length Chalk Tray with End Caps
  • Surface is virtually indestructible when used as Directed and Guaranteed for Life
  • Surface Permits the Use of Magnetic Accessories
  • Excellent Erasing Qualities
  • Equipped with a Full Length Map Rail with a VIC Tan Insert
  • Aluminum Foil Backing Provides Moister Barrier.
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.