
Magnetic 120 Series Markerboards 48"x96"
Mfr # 120A-48M
Zoro # G905938207
product price: $444.99
/eaKey Features
Dry Erase Surface Finish
Satin Anodized Aluminum
Height
48 in
Depth
0.5 in
Material
Porcelain Markerboard/Aluminum
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120A-48M
Zoro #
G905938207
UPC #
98839013797
Country of Origin
United States
Dimensions
Height
48 in
Depth
0.5 in
Width
96 in
Details
Dry Erase Surface Finish
Satin Anodized Aluminum
Material
Porcelain Markerboard/Aluminum
Color
White
Description
Top of the line choice for professionals. Aarco's 120 Series Markerboard features a heavy duty porcelain writing surface. All trim, tray and map rails are extruded finished in satin anodizing.
- Clear Satin Anodized Aluminum Frame with a Full Length Chalk Tray with End Caps
- Surface is virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- Excellent Erasing Qualities
- Equipped with a Full Length Map Rail with a VIC Tan Insert
- Aluminum Foil Backing Provides Moister Barrier.
- Equipped with Factory Attached Mounting Hangers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.