
Magnetic 350 Series Markerboards 48"x144"
Mfr # 350-007M-48144
Zoro # G305938258
product price: $799.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Dry Erase Surface Finish
Satin Anodized Aluminum
Height
48 in
Color
White
Width
144 in
Material
Porcelain Markerboard/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350-007M-48144
Zoro #
G305938258
UPC #
98839075047
Country of Origin
United States
Dimensions
Height
48 in
Width
144 in
Depth
0.5 in
Details
Dry Erase Surface Finish
Satin Anodized Aluminum
Color
White
Material
Porcelain Markerboard/Aluminum
Description
Aarco's 10-350 series is an excellent choice for educators. A porcelain writing surface coupled with a heavy extruded frame, it will truly last forever.
- Surface is Virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- Excellent Erasing Qualities
- 350 Series 1-1/2" High Performance Clear Satin Anodized Trim with a Full Length 3-1/2" Box Style Chalk Tray with Molded Protective End Caps
- High Contrast Board
- Aluminum Foil Backing Provides Moisture Barrier
- Equipped with Factory Attached Mounting Hangers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.