Zoro Homepage

Magnetic 350 Series Markerboards 48"x72"

  • Mfr # 350-007M-4872

  • Zoro # G405938189


product price: $456.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Dry Erase Surface Finish
Satin Anodized Aluminum
Height
48 in
Color
White
Width
72 in
Material
Porcelain Markerboard/Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-007M-4872
Zoro #
G405938189
UPC #
98839075016
Country of Origin
United States

Dimensions

Height
48 in
Width
72 in
Depth
0.5 in

Details

Dry Erase Surface Finish
Satin Anodized Aluminum
Color
White
Material
Porcelain Markerboard/Aluminum

Description

Aarco's 10-350 series is an excellent choice for educators. A porcelain writing surface coupled with a heavy extruded frame, it will truly last forever.


  • Surface is Virtually indestructible when used as Directed and Guaranteed for Life
  • Surface Permits the Use of Magnetic Accessories
  • Excellent Erasing Qualities
  • 350 Series 1-1/2" High Performance Clear Satin Anodized Trim with a Full Length 3-1/2" Box Style Chalk Tray with Molded Protective End Caps
  • High Contrast Board
  • Aluminum Foil Backing Provides Moisture Barrier
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.