
Magnetic 420 Series Markerboards 48"x120"
Mfr # 420-007M-48120
Zoro # G005938190
product price: $586.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Dry Erase Surface Finish
Satin Anodized Aluminum
Height
48 in
Width
120 in
Color
High Gloss White
Material
Porcelain Markerboard/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420-007M-48120
Zoro #
G005938190
UPC #
98839014350
Country of Origin
United States
Dimensions
Height
48 in
Width
120 in
Depth
0.5 in
Details
Dry Erase Surface Finish
Satin Anodized Aluminum
Color
High Gloss White
Material
Porcelain Markerboard/Aluminum
Description
Top of the line choice for education. Built to last a lifetime, Aarco's 420 series markerboard provides a superior writing surface with a heavy-duty frame.
- Surface is Virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- Excellent Erasing Qualities
- 420 Series 1-3/4" High Performance Clear Satin Anodized Trim with a Full Length 3-1/2" Box Style Chalk Tray with Molded Protective End Caps
- High Contrast Board
- Aluminum Foil Backing Provides Moisture Barrier
- Equipped with Factory Attached Mounting Hangers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.