Zoro Homepage

Magnetic 420 Series Markerboards 48"x72"

  • Mfr # 420-007M-4872

  • Zoro # G605938187


product price: $385.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Dry Erase Surface Finish
Satin Anodized Aluminum
Height
48 in
Width
72 in
Color
High Gloss White
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-007M-4872
Zoro #
G605938187
UPC #
98839014336
Country of Origin
United States

Dimensions

Height
48 in
Width
72 in
Depth
0.5 in

Details

Dry Erase Surface Finish
Satin Anodized Aluminum
Color
High Gloss White
Material
Porcelain Markerboard/Aluminum

Description

Top of the line choice for education. Built to last a lifetime, Aarco's 420 series markerboard provides a superior writing surface with a heavy-duty frame.


  • Surface is Virtually indestructible when used as Directed and Guaranteed for Life
  • Surface Permits the Use of Magnetic Accessories
  • Excellent Erasing Qualities
  • 420 Series 1-3/4" High Performance Clear Satin Anodized Trim with a Full Length 3-1/2" Box Style Chalk Tray with Molded Protective End Caps
  • High Contrast Board
  • Aluminum Foil Backing Provides Moisture Barrier
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.