
Main Street Style Al Frame Enclosed Bulletin Board w/ Header, 24''Hx18''W
Mfr # MSC2418H
Zoro # G416012885
product price: $576.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Height
24 in
Depth
15 in
Material
Aluminum / Acrylic Safety Glass / Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSC2418H
Zoro #
G416012885
UPC #
98839003842
Country of Origin
United States
Dimensions
Width
18 in
Height
24 in
Depth
15 in
Details
Material
Aluminum / Acrylic Safety Glass / Vinyl
Description
Indoor/Outdoor Enclosed Bulletin Board with lockable doors features satin anodized aluminum trim, overhead lighting, standard vinyl interior posting surface and concealed mounting hangers. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. Size: 24"Hx18"W 1 Door unit.
- Satin Anodized Aluminum Trim
- Fluorescent Overhead Lighting
- Translucent Header
- One Color Graphics
- Flat Key Lock
- Mounting Hangers
- Grey Vinyl Interior Posting Surface
- 4" Deep Design
- Long Lasting Outdoor Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.