Main Street Style Al Frame Enclosed Bulletin Board w/ Header, 36''Hx 24''W
- Mfr # MSC3624H
- Zoro # G116012864
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
36 in
Depth
25 in
Material
Aluminum / Acrylic Safety Glass / Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSC3624H
- Zoro #
- G116012864
- UPC #
- 98839003859
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 36 in
- Depth
- 25 in
Details
- Material
- Aluminum / Acrylic Safety Glass / Vinyl
Description
Indoor/Outdoor Enclosed Bulletin Board with lockable doors features satin anodized aluminum trim, overhead lighting, standard vinyl interior posting surface and concealed mounting hangers. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. Size: 36"Hx24"W 1 Door unit.
- Satin Anodized Aluminum Trim
- Fluorescent Overhead Lighting
- Translucent Header
- One Color Graphics
- Flat Key Lock
- Mounting Hangers
- Grey Vinyl Interior Posting Surface
- 4" Deep Design
- Long Lasting Outdoor Design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.