Zoro Homepage

Map Winders, One Pair of 1'' Aluminum Map Winders, Fits 1'' Display Rails

  • Mfr # MW-1

  • Zoro # G816015264


product price: $11.59
/pk 2, $5.80/ea

Key Features

Depth
1 in
Width
1 in
Height
2 in
Color
Satin Anodized Aluminum
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-1
Zoro #
G816015264
UPC #
98839015982
Country of Origin
United States

Dimensions

Depth
1 in
Width
1 in
Height
2 in

Details

Color
Satin Anodized Aluminum
Material
Aluminum

Description

  • 1" Map Rail Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.