Marquee Changeable Letters, 5'' Letters Silk Screened on , 020 Clear PC sheet, Set of 500

  • Mfr # F5.0

  • Zoro # G716013810


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Length
13 in
Material
Polycarbonate
Color
Clear w/ Black Printed Lettering
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F5.0
Zoro #
G716013810
UPC #
98839039476
Country of Origin
United States

Dimensions

Length
13 in
Overall Width
7 in

Details

Material
Polycarbonate
Color
Clear w/ Black Printed Lettering

Description

Marquee Changeable letters are highly visible at 5" high. Each set includes an assortment of 500 individually packed symbols.


  • Made of 0.020 Clear Polycaronate
  • Polycarbonate Will Not Melt or Distort as a Result of Direct Sunlight or High Interior Temperatures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.