Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Magnets, Same Color, 6PK

  • Mfr # MMP-6S

  • Zoro # G505308851


product price: $11.19
/pk 6, $1.87/ea

Key Features

Material
Magnet
Color
6 each same color. Choice of White(W) OR Red(R) OR Black(BK) OR Blue(BL) OR Green(G) OR Purple(PU)
Width
1 in
Height
1 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMP-6S
Zoro #
G505308851
UPC #
98839075627
Country of Origin
China

Dimensions

Width
1 in
Height
1 in
Depth
1 in

Details

Material
Magnet
Color
6 each same color. Choice of White(W) OR Red(R) OR Black(BK) OR Blue(BL) OR Green(G) OR Purple(PU)

Description

Magnets Same Color


  • 6 Pack of medium magnets- same color
  • For use with Porcelain, Syncoat and Steel-backed Glass Markerboards and Porcelain Chalkboards
  • 6 color choices are white, red, black, blue, green and purple

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.