Melamine Marker Board, White Melamine Marker Board w/ a Clear Satin Anodized Al Frame, 48''Hx60''W

  • Mfr # WAC4860

  • Zoro # G216015017


product price: $262.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Depth
0.5 in
Material
Aluminum/Melamine Markerboard
Height
48 in
Width
60 in
Color
White Markerboard/Satin Anodized Aluminum Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAC4860
Zoro #
G216015017
UPC #
98839013513
Country of Origin
United States

Dimensions

Depth
0.5 in
Height
48 in
Width
60 in

Details

Material
Aluminum/Melamine Markerboard
Color
White Markerboard/Satin Anodized Aluminum Frame

Description

General Purpose Commercial Series Non-Magnetic Melamine Markerboards are available with either a solid red oak wood frame with a high gloss lacquer finish or an aluminum frame with clear stain anodized finish. These white melamine dry erase markerboards include a full-length marker tray and factory mounted hangers.


  • Clear Satin Anodized Aluminum Frame
  • Durable Heat Cured Surface on Tempered Hardboard
  • Smooth Surface Permits Clear Ink Marks
  • Excellent Erasing Qualities
  • Unbeatable Value
  • Full Length Chalk Tray
  • Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.