
Melamine Marker Board, White Melamine Marker Board w/ a Clear Satin Anodized Al Frame, 48''Hx72''W
Mfr # WAC4872
Zoro # G116015070
product price: $298.99
/eaKey Features
Width
72 in
Height
48 in
Color
White Markerboard/Satin Anodized Aluminum Frame
Depth
0.5 in
Material
Aluminum/Melamine Markerboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WAC4872
Zoro #
G116015070
UPC #
98839013520
Country of Origin
United States
Dimensions
Width
72 in
Height
48 in
Depth
0.5 in
Details
Color
White Markerboard/Satin Anodized Aluminum Frame
Material
Aluminum/Melamine Markerboard
Description
General Purpose Commercial Series Non-Magnetic Melamine Markerboards are available with either a solid red oak wood frame with a high gloss lacquer finish or an aluminum frame with clear stain anodized finish. These white melamine dry erase markerboards include a full-length marker tray and factory mounted hangers.
- Clear Satin Anodized Aluminum Frame
- Durable Heat Cured Surface on Tempered Hardboard
- Smooth Surface Permits Clear Ink Marks
- Excellent Erasing Qualities
- Unbeatable Value
- Full Length Chalk Tray
- Factory Mounted Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.