Melamine Marker Board, White Melamine Marker Board w/ a Red Oak Frame, Size 18''Hx24''W

  • Mfr # WOC1824

  • Zoro # G516015137


product price: $40.95
/ea

Key Features

Color
White Markerboard/Clear Lacquered Oak Frame
Material
Oak/ Melamine Marker Board
Width
24 in
Depth
0.5 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOC1824
Zoro #
G516015137
UPC #
98839013407
Country of Origin
United States

Dimensions

Width
24 in
Depth
0.5 in
Height
18 in

Details

Color
White Markerboard/Clear Lacquered Oak Frame
Material
Oak/ Melamine Marker Board

Description

General Purpose Commercial Series White Melamine Markerboard. The Durable Heat Cured Surface on Tempered Hardboard creates a Smooth Surface which Permits Clear Ink Marks and has excellent erasing qualities. Board is White Melamine with a Solid Red Oak Wood Frame with a high gloss finish. Features a Full Length Marker Tray and is Equipped with Factory Mounted Hangers. Size 12"Hx18"W


  • Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
  • Durable Heat Cured Surface on Tempered Hardboard
  • Smooth Surface Permits Clear Ink Marks
  • Excellent Erasing Qualities
  • Unbeatable Value
  • Full Length Chalk Tray
  • Equipped with Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.