
Melamine Marker Board, White Melamine Marker Board w/ a Red Oak Frame, Size 48''Hx72''W
Mfr # WOC4872
Zoro # G216015116
product price: $320.99
/eaKey Features
Width
72 in
Material
Oak/ Melamine Marker Board
Depth
0.5 in
Height
48 in
Color
White Markerboard/Clear Lacquered Oak Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOC4872
Zoro #
G216015116
UPC #
98839013452
Country of Origin
United States
Dimensions
Width
72 in
Depth
0.5 in
Height
48 in
Details
Material
Oak/ Melamine Marker Board
Color
White Markerboard/Clear Lacquered Oak Frame
Description
General Purpose Commercial Series White Melamine Markerboard. The Durable Heat Cured Surface on Tempered Hardboard creates a Smooth Surface which Permits Clear Ink Marks and has excellent erasing qualities. Board is White Melamine with a Solid Red Oak Wood Frame with a high gloss finish. Features a Full Length Marker Tray and is Equipped with Factory Mounted Hangers. Size 48"Hx72"W
- Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
- Durable Heat Cured Surface on Tempered Hardboard
- Smooth Surface Permits Clear Ink Marks
- Excellent Erasing Qualities
- Unbeatable Value
- Full Length Chalk Tray
- Equipped with Factory Mounted Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.