Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Melamine Marker Board, White Melamine Marker Board w/ a Red Oak Frame, Size 48''Hx96''W

  • Mfr # WOC4896

  • Zoro # G916015072


product price: $361.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Depth
0.5 in
Width
96 in
Material
Oak/ Melamine Marker Board
Color
White Markerboard/Clear Lacquered Oak Frame
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOC4896
Zoro #
G916015072
UPC #
98839013469
Country of Origin
United States

Dimensions

Depth
0.5 in
Width
96 in
Height
48 in

Details

Material
Oak/ Melamine Marker Board
Color
White Markerboard/Clear Lacquered Oak Frame

Description

General Purpose Commercial Series White Melamine Markerboard. The Durable Heat Cured Surface on Tempered Hardboard creates a Smooth Surface which Permits Clear Ink Marks and has excellent erasing qualities. Board is White Melamine with a Solid Red Oak Wood Frame with a high gloss finish. Features a Full Length Marker Tray and is Equipped with Factory Mounted Hangers. Size 48"Hx96"W


  • Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
  • Durable Heat Cured Surface on Tempered Hardboard
  • Smooth Surface Permits Clear Ink Marks
  • Excellent Erasing Qualities
  • Unbeatable Value
  • Full Length Chalk Tray
  • Equipped with Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.