
Menu Poster Holder, Display Menus, Posters Art Work, Black, 48''Hx25''W Frame Size ID 30''Hx22''W
Mfr # P-15BK
Zoro # G416015350
product price: $508.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-15BK
Zoro #
G416015350
UPC #
98839001336
Country of Origin
China
Dimensions
Length
48 in
Height
6 in
Width
25 in
Details
Color
Black
Material
Steel
Description
The Free Standing Display and Menu Holder is light weight and easy to transport. Display menus, posters, and art work attractively. Over all Size 48"Hx25"W, ID Frame Size 30Hx22"W Frame Color Black
- Round Weighted Base
- Universal Horizontal and Vertical Design
- Acrylic Window
- Removable Cover
- Easy Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.