Zoro Homepage

Menu Poster Holder, Display Menus, Posters Art Work, Chrome, 48''Hx25''W Frame Size ID 30''Hx22''W

  • Mfr # P-15C

  • Zoro # G416015329


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-15C
Zoro #
G416015329
UPC #
98839001343
Country of Origin
China

Dimensions

Length
48 in
Height
6 in
Width
25 in

Details

Material
Steel
Color
Chrome

Description

The Free Standing Display and Menu Holder is light weight and easy to transport. Display menus, posters, and art work attractively. Over all Size 48"Hx25"W, ID Frame Size 30Hx22"W Frame Color Chrome


  • Round Weighted Base
  • Universal Horizontal and Vertical Design
  • Acrylic Window
  • Removable Cover
  • Easy Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.