Mobile Reversible Freestanding Combination Boards, Green Chalkboard 36''Hx48''W
Mfr # ACB3648G
Zoro # G316011858
product price: $817.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness (In.)
24 in
Height (In.)
58 in
Width (In.)
54 in
Color
Green/Natural Cork
Material
Composition Chalkboard/Natural Cork/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACB3648G
Zoro #
G316011858
UPC #
98839012066
Country of Origin
United States
Dimensions
Overall Thickness (In.)
24 in
Height (In.)
58 in
Width (In.)
54 in
Details
Color
Green/Natural Cork
Material
Composition Chalkboard/Natural Cork/Aluminum
Description
Mobile Reversible Freestanding Boards are both Writing Surface and Bulletin Board. Mobile Reversible Freestanding Combination Board is Green Chalkboard on One Side and Natural Pebble Grain Cork Bulletin Board on the Other. Aluminum Frame with a Clear Satin Anodized Finish. Equipped with locking swivel casters for easy mobility. Units are shipped KD and assemble easily with basic tools. Board Size 36"Hx48"W
- Green Composition Chalkboard on One Side, Natural Pebble Grain Cork Tackable Surface on the Other
- Clear Satin Anodized Aluminum Frame
- Conveniently Rotates and Firmly Locks in Place for Stability
- Equipped with locking swivel casters for esy mobility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.