
Mobile Reversible Freestanding Combination Boards, Green Chalkboard 42''Hx60''W
Mfr # ACB4260G
Zoro # G216011798
product price: $617.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width (In.)
66 in
Overall Thickness (In.)
24 in
Height (In.)
64 in
Material
Composition Chalkboard/Natural Cork/Aluminum
Color
Green/Natural Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACB4260G
Zoro #
G216011798
UPC #
98839012073
Country of Origin
United States
Dimensions
Width (In.)
66 in
Overall Thickness (In.)
24 in
Height (In.)
64 in
Details
Material
Composition Chalkboard/Natural Cork/Aluminum
Color
Green/Natural Cork
Description
Mobile Reversible Freestanding Boards are both Writing Surface and Bulletin Board. Mobile Reversible Freestanding Combination Board is Green Chalkboard on One Side and Natural Pebble Grain Cork Bulletin Board on the Other. Aluminum Frame with a Clear Satin Anodized Finish. Equipped with locking swivel casters for easy mobility. Units are shipped KD and assemble easily with basic tools. Board Size 42"Hx60"W
- Green Composition Chalkboard on One Side, Natural Pebble Grain Cork Tackable Surface on the Other
- Clear Satin Anodized Aluminum Frame
- Conveniently Rotates and Firmly Locks in Place for Stability
- Equipped with locking swivel casters for esy mobility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.