Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Reversible Freesting Green Porcelain Chalkboard w/ Clear Satin Anodized Al Frame, 42''Hx60''W

  • Mfr # ARS4260G

  • Zoro # G316011803


product price: $694.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Height (In.)
42 in
Overall Thickness (In.)
24 in
Width (In.)
60 in
Color
Green
Material
Porcelain Chalkboard/Aluminum Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARS4260G
Zoro #
G316011803
UPC #
98839012400
Country of Origin
United States

Dimensions

Height (In.)
42 in
Overall Thickness (In.)
24 in
Width (In.)
60 in

Details

Color
Green
Material
Porcelain Chalkboard/Aluminum Frame

Description

Freestanding two sided boards come in a variety of configurations. Many different types of write-on surfaces or natural cork bulletin board available to fit your needs. Choose from Non-magnetic melamine markerboard, magnetic porcelain markerboard, non-magnetic composition chalkboard or magnetic porcelain chalkboard writing surfaces. All reversible freestanding boards come with locking swivel casters for easy mobility and conveniently rotate and lock firmly in place for stability. Equipped with locking swivel casters for easy mobility. Units are shipped KD and assemble easily with basic tools. Size 42"Hx60"W


  • Green Porcelain Chalk Board on Both Sides
  • Clear Satin Anodized Aluminum Frame
  • Equipped with locking swivel casters for easy mobility.
  • Conveniently Rotates and Firmly Locks in Place for Stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.