Zoro Homepage

Mobile Reversible Freesting Slate Porcelain Chalkboard w/ Clear Satin Anodized Al Frame, 36''Hx48''W

  • Mfr # ARS3648S

  • Zoro # G816011754


product price: $935.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
48 in
Height (In.)
36 in
Overall Thickness (In.)
24 in
Color
Slate
Material
Porcelain Chalkboard/Aluminum Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARS3648S
Zoro #
G816011754
UPC #
98839012363
Country of Origin
United States

Dimensions

Width (In.)
48 in
Height (In.)
36 in
Overall Thickness (In.)
24 in

Details

Color
Slate
Material
Porcelain Chalkboard/Aluminum Frame

Description

Freestanding two sided boards come in a variety of configurations. Many different types of write-on surfaces or natural cork bulletin board available to fit your needs. Choose from Non-magnetic melamine markerboard, magnetic porcelain markerboard, non-magnetic composition chalkboard or magnetic porcelain chalkboard writing surfaces. All reversible freestanding boards come with locking swivel casters for easy mobility and conveniently rotate and lock firmly in place for stability. Equipped with locking swivel casters for easy mobility. Units are shipped KD and assemble easily with basic tools. Size 36"Hx48"W


  • Slate Porcelain Chalk Board on Both Sides
  • Clear Satin Anodized Aluminum Frame
  • Equipped with locking swivel casters for easy mobility.
  • Conveniently Rotates and Firmly Locks in Place for Stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.