Zoro Homepage

Moblie Reversible Freesting Black Chalkboard w/ Clear Satin Anodized Frame, 42''Hx60''W

  • Mfr # ARC4260B

  • Zoro # G516011887


product price: $599.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height (In.)
42 in
Overall Thickness (In.)
24 in
Width (In.)
60 in
Material
Composition Chalkboard/Aluminum Frame
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC4260B
Zoro #
G516011887
UPC #
98839011922
Country of Origin
United States

Dimensions

Height (In.)
42 in
Overall Thickness (In.)
24 in
Width (In.)
60 in

Details

Material
Composition Chalkboard/Aluminum Frame
Color
Black

Description

Freestanding two sided boards come in a variety of configurations. Many different types of write-on surfaces or natural cork bulletin board available to fit your needs. Choose from Non-magnetic melamine markerboard, magnetic porcelain markerboard, non-magnetic composition chalkboard or magnetic porcelain chalkboard writing surfaces. All reversible freestanding boards come with locking swivel casters for easy mobility and conveniently rotate and lock firmly in place for stability. Equipped with locking swivel casters for easy mobility. Units are shipped KD and assemble easily with basic tools. Size 42"Hx60"W


  • Black Composition Chalkboard on Both Sides
  • Clear Satin Anodized Aluminum Frame
  • Equipped with locking swivel casters for easy mobility.
  • Conveniently Rotates and Firmly Locks in Place for Stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.