Zoro Homepage

Motorized Electronically Operated Projection Screen, 70''Hx70''W

  • Mfr # MPS-70

  • Zoro # G816015240


product price: $464.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
70 in
Width
70 in
Color
Matte White W/Black Border Vinyl Screen/Aluminum Casing
Depth
4 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS-70
Zoro #
G816015240
UPC #
98839016217
Country of Origin
China

Dimensions

Height
70 in
Width
70 in
Depth
4 in

Details

Color
Matte White W/Black Border Vinyl Screen/Aluminum Casing
Material
Aluminum

Description

Aarco Vision Projection Screens are available as Wall Mounted or Floor Standing models. All are available in Matte white surface with black boarders. Motorized projection screens offers an advanced motor system that is smooth, quiet and fast. Standard units feature "plug-in" electronic connections fro fast, convenient installation. units are equipped with an in-line control panel that mounts easily to any wall surface. Manual Wall mounted screens are enclosed in Heavy gauge steel housing and have factory attached mounting hangers. Floor standing projection screens feature a completely collapsible tripod stand for easy storage and portability. Optional extension brackets are available. Size 70"Hx70"W


  • Advanced Motor System is Smooth, Quiet and Fast
  • Feature "Plug-in" Electronic Connections for Fast, Convenient Installation
  • Equipped with Factory Attached Brackets for Mounting to Ceiling or Wall
  • Screen is Housed in a Heavy Gauge Steel Casing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.