
Multi-Purpose Institutional Series Aluminum Frame 48"x96"
Mfr # WDS4896
Zoro # G005938244
product price: $376.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Height
48 in
Width
96 in
Color
White Markerboard/Satin Anodized Aluminum Frame
Depth
0.5 in
Material
Aluminum/Porcelain On Particle Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS4896
Zoro #
G005938244
UPC #
98839013704
Country of Origin
United States
Dimensions
Height
48 in
Width
96 in
Depth
0.5 in
Details
Color
White Markerboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board
Description
The multi-purpose institutional series is an excellent choice for those seeking a superior writing surface for life, this markerboard will uphold all expectations.
- Clear Satin Anodized Aluminum Frame
- Surface is virtually indestructible when used as Directed
- Excellent Erasing Qualities
- Surface Permits the Use of Magnetic Accessories
- Full Length Chalk Tray
- Factory Mounted Hangers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.