Zoro Homepage

Multi-Purpose Institutional Series Oak Frame 36"x60"

  • Mfr # WOS3660

  • Zoro # G205938174


product price: $260.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Height
36 in
Depth
0.5 in
Color
White Markerboard/Clear Lacquered Oak Frame
Material
Oak/Porcelain On Particle Board
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOS3660
Zoro #
G205938174
UPC #
98839013575
Country of Origin
United States

Dimensions

Height
36 in
Depth
0.5 in
Width
60 in

Details

Color
White Markerboard/Clear Lacquered Oak Frame
Material
Oak/Porcelain On Particle Board

Description

The multi-purpose institutional series is an excellent choice for those seeking a superior writing surface for life, this markerboard will uphold all expectations.


  • Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
  • Surface is Indestructible when used as Directed
  • Excellent Erasing Qualities
  • Surface Permits the Use of Magnetic Accessories
  • Full Length Chalk Tray
  • Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.