Zoro Homepage

Multi-Purpose Institutional Series Oak Frame 48"x96"

  • Mfr # WOS4896

  • Zoro # G405938202


product price: $563.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Height
48 in
Depth
0.5 in
Width
96 in
Material
Oak/Porcelain On Particle Board
Color
White Markerboard/Clear Lacquered Oak Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOS4896
Zoro #
G405938202
UPC #
98839013605
Country of Origin
United States

Dimensions

Height
48 in
Depth
0.5 in
Width
96 in

Details

Material
Oak/Porcelain On Particle Board
Color
White Markerboard/Clear Lacquered Oak Frame

Description

The multi-purpose institutional series is an excellent choice for those seeking a superior writing surface for life, this markerboard will uphold all expectations.


  • Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
  • Surface is Indestructible when used as Directed
  • Excellent Erasing Qualities
  • Surface Permits the Use of Magnetic Accessories
  • Full Length Chalk Tray
  • Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.