Multi-Purpose Mobile Porcelain Markerboard Divider- 72''Hx36''W
Mfr # FMP7236
Zoro # G416014681
product price: $802.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Height
72 in
Depth
16 in
Width
36 in
Color
White Markerboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMP7236
Zoro #
G416014681
UPC #
98839006683
Country of Origin
United States
Dimensions
Height
72 in
Depth
16 in
Width
36 in
Details
Color
White Markerboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board
Description
The Aarco Products Multi-Purpose, Freestanding, Mobile Dividers are ideal for common spaces, open plan offices, and any other meeting space with a need for privacy as well as mobility. Several Functional Write-On Surface Dividers feature either Porcelain, Syncoat, or Glass Markerboards, with low iron for maximum clarity, options. Also available in either full fabric tackboard, markerboard, or half & half. The height of this unit is 72 with widths of 36 and 48 available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.