Zoro Homepage

Multi-Purpose Mobile Syncoat Markerboard Divider- 72''Hx48''W

  • Mfr # FMS7248

  • Zoro # G516014628


product price: $629.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
72 in
Depth
16 in
Color
White Markerboard/Satin Anodized Aluminum Frame
Material
Aluminum/Synthetic Resin Applied to Light Gauge Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMS7248
Zoro #
G516014628
UPC #
98839006836
Country of Origin
United States

Dimensions

Width
48 in
Height
72 in
Depth
16 in

Details

Color
White Markerboard/Satin Anodized Aluminum Frame
Material
Aluminum/Synthetic Resin Applied to Light Gauge Steel

Description

The Aarco Products Multi-Purpose, Freestanding, Mobile Dividers are ideal for common spaces, open plan offices, and any other meeting space with a need for privacy as well as mobility. Several Functional Write-On Surface Dividers feature either Porcelain, Syncoat, or Glass Markerboards, with low iron for maximum clarity, options. Also available in either full fabric tackboard, markerboard, or half & half. The height of this unit is 72 with widths of 36 and 48 available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.