
Natural Cork Bulletin Board w/ Euroframe Design 48"x72"
Mfr # ER4872
Zoro # G605944348
product price: $165.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Width
72 in
Height
48 in
Depth
0.5 in
Color
Natural Cork/Aluminum
Material
Aluminum/Natural Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER4872
Zoro #
G605944348
UPC #
98839011359
Country of Origin
United States
Dimensions
Width
72 in
Height
48 in
Depth
0.5 in
Details
Color
Natural Cork/Aluminum
Material
Aluminum/Natural Cork
Description
Our Natural Cork is completely recycled. Natural Cork is resilient and self-healing. Euroframe is a fashionable choice with plastic protective corners, and an extruded design.
- Aluminum Frame with Radius Corners
- Natural Cork is a Rapidly Renewable Material
- Self-Healing
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.