
Natural Pebble Grain Cork Bulletin Board Oak Frame 48"x48"
Mfr # OB4848
Zoro # G005944153
product price: $114.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Width
48 in
Height
48 in
Depth
0.5 in
Material
Solid Red Oak Wood/Natural Cork
Color
Natural Cork Board/Solid Red Oak Wood Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OB4848
Zoro #
G005944153
UPC #
98839009813
Country of Origin
United States
Dimensions
Width
48 in
Height
48 in
Depth
0.5 in
Details
Material
Solid Red Oak Wood/Natural Cork
Color
Natural Cork Board/Solid Red Oak Wood Frame
Description
A natural bulletin board, this unique product is resilient and self-healing. Natural pebble grain cork is neutral in appearance and blends with many decors. Available with either a solid red oak wood frame with a high gloss lacquer ?nish or an aluminum frame with a clear satin anodized ?nish. All units equipped with factory attached hangers.
- Solid Oak Frame with a High Gloss Clear Lacquer Finish
- Resilient and Self Healing
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.