Natural Pebble Grain Cork Bulletin Board w/ an Aluminum Frame w/ Radius Corners, 18''Hx24''W

  • Mfr # ER1824

  • Zoro # G816013260


product price: $35.39
/ea

Key Features

Material
Aluminum/Natural Cork
Color
Natural Cork/Aluminum
Width
24 in
Height
18 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER1824
Zoro #
G816013260
UPC #
98839011311
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Depth
0.5 in

Details

Material
Aluminum/Natural Cork
Color
Natural Cork/Aluminum

Description

This Attractive Radius Corner Design Bulletin Board Combines a Contemporary Frame Design with High Performance Functionality. The Natural Pebble Grain Cork is a Neutral Color that Compliments any Dcor. Size 18"Hx24"W


  • Aluminum Frame with Radius Corners
  • Natural Cork is a Rapidly Renewable Material
  • Self-Healing
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.