
Neon Marker Board, Black Neon Marker Board w/ a Solid Red Oak Frame, Size 12''Hx18''W
Mfr # BOC1218NT
Zoro # G316015054
product price: $31.45
/eaKey Features
Height
12 in
Material
Oak Frame/Melamine Markerboard
Depth
0.5 in
Width
18 in
Color
Black Markerboard/Oak Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOC1218NT
Zoro #
G316015054
UPC #
98839000995
Country of Origin
United States
Dimensions
Height
12 in
Depth
0.5 in
Width
18 in
Details
Material
Oak Frame/Melamine Markerboard
Color
Black Markerboard/Oak Frame
Description
Neon Display Style Markerboard is great to create signs, menu boards or other announcements. Board is Black, Frame is Solid Red Oak with a high gloss finish. Size 12"Hx18"W
- Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
- Black Display Style Markerboard
- Smooth Surface Permits Clear Ink Marks
- Excellent Erasing Qualities
- Unbeatable Value
- Equipped with Factory Mounted Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.