Zoro Homepage

Neon Marker Board, Black Neon Marker Board w/ a Solid Red Oak Frame, Size 36''Hx48''W

  • Mfr # BOC3648NT

  • Zoro # G316015139


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Oak Frame/Melamine Markerboard
Depth
0.5 in
Color
Black Markerboard/Oak Frame
Height
36 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOC3648NT
Zoro #
G316015139
UPC #
98839001022
Country of Origin
United States

Dimensions

Depth
0.5 in
Height
36 in
Width
48 in

Details

Material
Oak Frame/Melamine Markerboard
Color
Black Markerboard/Oak Frame

Description

Neon Display Style Markerboard is great to create signs, menu boards or other announcements. Board is Black, Frame is Solid Red Oak with a high gloss finish. Size 36"Hx48"W


  • Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
  • Black Display Style Markerboard
  • Smooth Surface Permits Clear Ink Marks
  • Excellent Erasing Qualities
  • Unbeatable Value
  • Equipped with Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.