
Open Faced Oak Framed Letter Board Message Center, 18''Hx12''W
Mfr # AOFD1812
Zoro # G916020397
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Width
12 in
Material
Felt Letterboard /Oak Wood Frame
Depth
0.5 in
Color
Black Letter Panel/Oak Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AOFD1812
Zoro #
G916020397
UPC #
98839038172
Country of Origin
United States
Dimensions
Height
18 in
Width
12 in
Depth
0.5 in
Details
Material
Felt Letterboard /Oak Wood Frame
Color
Black Letter Panel/Oak Frame
Description
A classic black felt covered board that is precision grooved on 1/4" centers to accept universal quick change letters handsomely framed in solid red oak. Size 18"Hx12"W
- 1 Free Set of 3/4" Helvetica Letters and Assortment Tray Included
- Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.