Zoro Homepage

Open Faced Oak Framed Letter Board Message Center, 18''Hx24''W

  • Mfr # AOFD1824

  • Zoro # G116020401


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Color
Black Letter Panel/Oak Frame
Width
24 in
Depth
0.5 in
Material
Felt Letterboard /Oak Wood Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOFD1824
Zoro #
G116020401
UPC #
98839038097
Country of Origin
United States

Dimensions

Height
18 in
Width
24 in
Depth
0.5 in

Details

Color
Black Letter Panel/Oak Frame
Material
Felt Letterboard /Oak Wood Frame

Description

A classic black felt covered board that is precision grooved on 1/4" centers to accept universal quick change letters handsomely framed in solid red oak. Size 18"Hx24"W


  • 1 Free Set of 3/4" Helvetica Letters and Assortment Tray Included
  • Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.