
Open Faced Oak Framed Letter Board Message Center, 24''Hx36''W
Mfr # AOFD2436
Zoro # G016020426
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Depth
0.5 in
Height
24 in
Material
Felt Letterboard /Oak Wood Frame
Color
Black Letter Panel/Oak Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AOFD2436
Zoro #
G016020426
UPC #
98839038110
Country of Origin
United States
Dimensions
Width
36 in
Depth
0.5 in
Height
24 in
Details
Material
Felt Letterboard /Oak Wood Frame
Color
Black Letter Panel/Oak Frame
Description
A classic black felt covered board that is precision grooved on 1/4" centers to accept universal quick change letters handsomely framed in solid red oak. Size 24"Hx36"W
- 1 Free Set of 3/4" Helvetica Letters and Assortment Tray Included
- Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.