Outdoor Enclosed Bulletin Board w/ Al Frame Header, Powder Coated Green, Neutral 36''Hx72''W

  • Mfr # ODCC3672RHG

  • Zoro # G916013399


product price:  $1,073.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
36 in
Color
Neutral Standard Vinyl Tackboard/Green Power Coated Frame
Width
72 in
Depth
2 in
Material
Extruded Aluminum Frame/Acrylic Safety Glass Doors/Standard Vinyl Tackboard/Opaque Acrylic Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODCC3672RHG
Zoro #
G916013399
UPC #
98839025448
Country of Origin
United States

Dimensions

Height
36 in
Width
72 in
Depth
2 in

Details

Color
Neutral Standard Vinyl Tackboard/Green Power Coated Frame
Material
Extruded Aluminum Frame/Acrylic Safety Glass Doors/Standard Vinyl Tackboard/Opaque Acrylic Header

Description

Outdoor Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. Units are weatherized. Back panel is an attractive standard vinyl. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. Green Powder Coated Finish Size 36"Hx72"W 2 Doors


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets
  • Vented Design for Moisture Reduction
  • Thick Rubber Door Seal
  • Weatherized Rear Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.