Outdoor Enclosed Bulletin Board w/ Al Frame Header, Powder Coated Red, Neutral 36''Hx60''W
- Mfr # ODCC3660RHR
- Zoro # G916012408
product price:Â
$
905.99
/ea
Key Features
Width
60 in
Height
36 in
Depth
2 in
Material
Extruded Aluminum Frame/Acrylic Safety Glass Doors/Standard Vinyl Tackboard/Opaque Acrylic Header
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ODCC3660RHR
- Zoro #
- G916012408
- UPC #
- 98839025172
- Country of Origin
- United States
- Color
- Neutral Standard Vinyl Tackboard/Red Power Coated Frame
- Material
- Extruded Aluminum Frame/Acrylic Safety Glass Doors/Standard Vinyl Tackboard/Opaque Acrylic Header
Dimensions
- Width
- 60 in
- Height
- 36 in
- Depth
- 2 in
Description
Outdoor Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. Units are weatherized. Back panel is an attractive standard vinyl. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. Red Powder Coated Finish Size 36"Hx60"W 2 Doors
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
- Vented Design for Moisture Reduction
- Thick Rubber Door Seal
- Weatherized Rear Panel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.