Outdoor Enclosed Bulletin Board w/ Al Frame, Powder Coated White, 36''Hx36''W

  • Mfr # ODCC3636RW

  • Zoro # G916014587


product price:  $621.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Depth
2 in
Width
36 in
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Standard Vinyl Tackboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ODCC3636RW
Zoro #
G916014587
UPC #
98839021839
Country of Origin
United States

Dimensions

Height
36 in
Depth
2 in
Width
36 in

Details

Color
Neutral Standard Vinyl Tackboard/White Power Coated Frame
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Standard Vinyl Tackboard

Description

Outdoor Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. Units are weatherized. Back panel is an attractive standard vinyl. White Powder Coated Finish Size 36"Hx36"W 1 Door


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets
  • Vented Design for Moisture Reduction
  • Thick Rubber Door Seal
  • Weatherized Rear Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.