
Outdoor Enclosed Bulletin Board w/ Al Frame, Standard Vinyl, Frame is Powder Coated Blue, 36''Hx12''W
Mfr # ODCC3612RB
Zoro # G916012477
product price:Â $333.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
36 in
Depth
2 in
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Standard Vinyl Tackboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ODCC3612RB
Zoro #
G916012477
UPC #
98839055193
Country of Origin
United States
Dimensions
Width
12 in
Height
36 in
Depth
2 in
Details
Color
Neutral Standard Vinyl Tackboard/Blue Power Coated Frame
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Standard Vinyl Tackboard
Description
Outdoor Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. Units are weatherized. Back panel is an attractive standard vinyl. Blue Powder Coated Finish Size 36"Hx12"W 1 Door
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
- Thick Rubber Door Seal
- Weatherized Rear Panel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.