Shop AARCO

Outdoor Enclosed Bulletin Board w/ Al Wood Look Finish, Cherry Wood Look, 36''Hx60''W

  • Mfr # ODCCW3660R

  • Zoro # G416013905


product price:  $736.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Height
36 in
Depth
2 in
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Standard Vinyl Tackboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ODCCW3660R
Zoro #
G416013905
UPC #
98839036628
Country of Origin
United States

Dimensions

Width
60 in
Height
36 in
Depth
2 in

Details

Color
Neutral Standard Vinyl Tackboard/Cherry Wood-Look Frame
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Standard Vinyl Tackboard

Description

Outdoor Enclosed Bulletin Boards with a Wood Look Aluminum frame combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of Aluminum trim. Back panel is standard neutral vinyl which blends nicely with any dcor. Frame Color Cherry Size 36"Hx60"W


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets
  • Unique Powder Coating Process allows the Aluminum Frame to Look Like Wood
  • Vented Design for Moisture Reduction
  • Thick Rubber Door Seal
  • Weatherized Rear Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.