Shop AARCO
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Outdoor Enclosed Directory w/ Al Frame, Clear Satin Anodized Finish, 48''Hx96''W
- Mfr # OADC4896-3
- Zoro # G016012025
product price:Â
$
1,347.99
/ea
Key Features
Width
96 in
Height
48 in
Depth
2 in
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Vinyl Letterboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OADC4896-3
- Zoro #
- G016012025
- UPC #
- 98839033283
- Country of Origin
- United States
Dimensions
- Width
- 96 in
- Height
- 48 in
- Depth
- 2 in
Details
- Color
- Black Letterboard Panel/Clear Satin Anodized Aluminum Frame
- Material
- Extruded Aluminum/Acrylic Safety Glass Doors/Vinyl Letterboard
Description
Outdoor Enclosed Aluminum Directory Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. The black vinyl covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Finish Clear Satin Anodized Size 48"Hx96"W 3 Doors
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
- Vented Design for Moisture Reduction
- Thick Rubber Door Seal
- Weatherized Rear Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.