Zoro Homepage

Outdoor Enclosed Directory w/ Al Frame Header, Powder Coated Red, 24''Hx18''W

  • Mfr # OADC2418HR

  • Zoro # G916012002


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Depth
2 in
Width
18 in
Material
Extruded Aluminum Frame/Acrylic Safety Glass Doors/Vinyl Letterboard/Opaque Acrylic Header
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OADC2418HR
Zoro #
G916012002
UPC #
98839029279
Country of Origin
United States

Dimensions

Height
24 in
Depth
2 in
Width
18 in

Details

Color
Black Letterboard Panel/Red Power Coated Frame
Material
Extruded Aluminum Frame/Acrylic Safety Glass Doors/Vinyl Letterboard/Opaque Acrylic Header

Description

Outdoor Enclosed Aluminum Directory Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. The black vinyl covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. Red Powder Coated Finish Size 24"Hx18"W 1 Door


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets
  • Vented Design for Moisture Reduction
  • Thick Rubber Door Seal
  • Weatherized Rear Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.