
Outdoor Enclosed Directory w/ Al Frame, Powder Coated Black, Letter Panel is Black Vinyl, 24''Hx12''W
Mfr # OADC2412BK
Zoro # G916011913
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Depth
2 in
Width
12 in
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Vinyl Letterboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OADC2412BK
Zoro #
G916011913
UPC #
98839055582
Country of Origin
United States
Dimensions
Height
24 in
Depth
2 in
Width
12 in
Details
Color
Black Letterboard Panel/Black Power Coated Frame
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Vinyl Letterboard
Description
Outdoor Enclosed Aluminum Directory Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. The black vinyl covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Black Powder Coated Finish Size 24"Hx12"W 1 Door
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
- Vented Design for Moisture Reduction
- Thick Rubber Door Seal
- Weatherized Rear Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.