Outdoor Enclosed Directory w/ Al Frame, Powder Coated Red, Letter Panel is Black Vinyl, 36''Hx72''W

  • Mfr # OADC3672R

  • Zoro # G916012163


product price: $1,177.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black Letterboard Panel/Red Power Coated Frame
Height
36 in
Width
72 in
Depth
2 in
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Vinyl Letterboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OADC3672R
Zoro #
G916012163
UPC #
98839033498
Country of Origin
United States

Dimensions

Height
36 in
Width
72 in
Depth
2 in

Details

Color
Black Letterboard Panel/Red Power Coated Frame
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Vinyl Letterboard

Description

Outdoor Enclosed Aluminum Directory Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. The black vinyl covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Red Powder Coated Finish Size 36"Hx72"W 2 Doors


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets
  • Vented Design for Moisture Reduction
  • Thick Rubber Door Seal
  • Weatherized Rear Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.