Shop AARCO
See all product information
Create Account
Outdoor Enclosed Directory w/ Al Wood Look Finish, Cherry Wood Look, 36''Hx48''W
- Mfr # OADCW3648R
- Zoro # G916013504
product price:Â
$
834.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Height
36 in
Depth
2 in
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Vinyl Letterboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OADCW3648R
- Zoro #
- G916013504
- UPC #
- 98839037038
- Country of Origin
- United States
- Color
- Black Letterboard Panel/Cherry Wood-Look Frame
- Material
- Extruded Aluminum/Acrylic Safety Glass Doors/Vinyl Letterboard
Dimensions
- Width
- 48 in
- Height
- 36 in
- Depth
- 2 in
Description
Outdoor Directory Bulletin Boards with a Wood Look Aluminum frame combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of Aluminum trim. The black vinyl covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Frame Color Cherry Size 36"Hx48"W
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
- Unique Powder Coating Process allows the Aluminum Frame to Look Like Wood
- Vented Design for Moisture Reduction
- Thick Rubber Door Seal
- Weatherized Rear Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.