Outdoor Enclosed Directory w/ Al Wood Look Finish, Oak Wood Look, 36''Hx60''W

  • Mfr # OADCO3660R

  • Zoro # G916013573


product price:  $714.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
36 in
Width
60 in
Depth
2 in
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Vinyl Letterboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OADCO3660R
Zoro #
G916013573
UPC #
98839036970
Country of Origin
United States

Dimensions

Height
36 in
Width
60 in
Depth
2 in

Details

Color
Black Letterboard Panel/Oak Wood-Look Frame
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Vinyl Letterboard

Description

Outdoor Directory Bulletin Boards with a Wood Look Aluminum frame combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of Aluminum trim. The black vinyl covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers Frame Color Oak Size 36"Hx60"W


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets
  • Unique Powder Coating Process allows the Aluminum Frame to Look Like Wood
  • Vented Design for Moisture Reduction
  • Thick Rubber Door Seal
  • Weatherized Rear Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.