Outdoor Enclosed Directory w/ Al Wood Look Finish, Walnut Wood Look, 48''Hx36''W
Mfr # OADCWW4836R
Zoro # G916013481
product price:Â $660.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Height
48 in
Depth
2 in
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Vinyl Letterboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OADCWW4836R
Zoro #
G916013481
UPC #
98839037090
Country of Origin
United States
Dimensions
Width
36 in
Height
48 in
Depth
2 in
Details
Color
Black Letterboard Panel/Walnut Wood-Look Frame
Material
Extruded Aluminum/Acrylic Safety Glass Doors/Vinyl Letterboard
Description
Outdoor Directory Bulletin Boards with a Wood Look Aluminum frame combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of Aluminum trim. The black vinyl covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Frame Color Walnut Size 48"Hx36"W
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
- Unique Powder Coating Process allows the Aluminum Frame to Look Like Wood
- Vented Design for Moisture Reduction
- Thick Rubber Door Seal
- Weatherized Rear Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.