Outdoor Illuminated Enclosed Bulletin Board w/ Al Frame, Clear Satin Anodized Al, 36''Hx48''W

  • Mfr # ODCC3648RI

  • Zoro # G916012354


product price:  $1,118.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Width
48 in
Height
36 in
Material
Extruded Aluminum Frame/Acrylic Safety Glass Doors/UL Listed LED Lighting Strips/Standard Vinyl Tackboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODCC3648RI
Zoro #
G916012354
UPC #
98839022249
Country of Origin
United States

Dimensions

Depth
4 in
Width
48 in
Height
36 in

Details

Color
Neutral Standard Vinyl Tackboard/Clear Satin Anodized Aluminum Frame
Material
Extruded Aluminum Frame/Acrylic Safety Glass Doors/UL Listed LED Lighting Strips/Standard Vinyl Tackboard

Description

Illuminated Outdoor Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. Units are weatherized. Back panel is an attractive standard vinyl. Finish Clear Satin Anodized Size 36"Hx48"W 2 Doors


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets
  • Vented Design for Moisture Reduction
  • Thick Rubber Door Seal
  • Weatherized Rear Panel
  • Illumination Features UL Listed LED Strip Lighting and a 3 Wire Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.